Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CADIN1IG-S Panduit Enclosures, Mini-Com DIN Shielded Rail Mount Adapte

MFG Item Number
CADIN1IG-S

CADIN1IG-S Panduit Enclosures, Mini-Com DIN Shielded Rail Mount Adapte

MFG Item Number
CADIN1IG-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CADIN1IG-S
Mini-Com DIN Shielded Rail Mount Adapte

Series Information

Specifications

Specifications
Manufacturer Part Number CADIN1IG-S
Manufacturer Panduit
Family Series Panduit Enclosures
Description The shielded Mini-Com DIN Shielded Rail Mount Adapter mounts to a standard 35mm DIN rail. It accepts any single port Mini-Com Module which snap in and out for easy moves, adds, and changes. Color: International Gray
Accessory Type DIN Rail Kit
Material Plastic
Composition Non-Metallic
Nominal Height 2 "
Nominal Width 1 "
Nominal Depth 2 "
Comments DIN Rail Mount Adapter International Gray
Net Weight 0.03 lbs
Gross Weight 0.03 lbs