Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAF-16.221
16 PL FT ENT HD 4 PGS 2 X PG21
MFG Item Number
CAF-16.221
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL FT ENT HD 4 PGS 2 X PG21
Specifications
Specifications
| Manufacturer Part Number |
CAF-16.221 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL FT ENT HD 4 PGS 2 X PG21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Front Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.605 lbs |
| Gross Weight |
0.61 lbs |
CAF-16.221
ILME Plugs & Receptacles