Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CAGKIT Series
CAGKITM6-50
Hammond Manufacturing Enclosures, CAGKIT Series
M6 CAGNUTS & M6 SCREWS 50-PKG
MFG Item Number
CAGKITM6-50
This item cannot be canceled or returned
Description
Enclosures, CAGKIT Series
M6 CAGNUTS & M6 SCREWS 50-PKG
CAGKIT Series Information
Specifications
Specifications
| Manufacturer Part Number |
CAGKITM6-50 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CAGKIT |
| Family Series |
Hammond Manufacturing Enclosures, CAGKIT Series |
| Description |
M6 CAGNUTS & M6 SCREWS 50-PKG |
| Accessory Type |
Mounting Screw and Cage Nut Pack |
| Material |
Zinc |
| Composition |
Metallic |
| Comments |
M6 Screws with Nylon Washers |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CAGKITM6-50
Hammond Manufacturing Enclosures, CAGKIT Series