Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CAGNUT Series
CAGNUTM6-100
Hammond Manufacturing Enclosures, CAGNUT Series
MFG Item Number
CAGNUTM6-100
This item cannot be canceled or returned
Description
Enclosures, CAGNUT Series
CAGNUT Series Information
Specifications
Specifications
| Manufacturer Part Number |
CAGNUTM6-100 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CAGNUT |
| Family Series |
Hammond Manufacturing Enclosures, CAGNUT Series |
| Description |
100-PKG M6 CAGE NUTS |
| Accessory Type |
Square Hole Cage Nut |
| Material |
Zinc |
| Composition |
Metallic |
| Comments |
M6 Thread |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CAGNUTM6-100
Hammond Manufacturing Enclosures, CAGNUT Series