Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CAH05A1BE Macromatic Protection Relays, CAH Series, CURRENT SENSING RELAY 0.5 - 5A 240V
MFG Item Number
CAH05A1BE
CAH05A1BE Macromatic Protection Relays, CAH Series, CURRENT SENSING RELAY 0.5 - 5A 240V
MFG Item Number
CAH05A1BE
This item cannot be canceled or returned
Description
Protection Relays, CAH Series
CURRENT SENSING RELAY 0.5 - 5A 240V
Encapsulated For Protection in Harsh Environments Three Separate Adjustable Fault Trip LED Indicates fault Condition Build in Current Transformer Monitors AC Current The CAH series can detect an overcurrent or undercurrent fault. They are equipped with user adjustable settings condition for fault trip current and time delay.
Specifications
Specifications
Manufacturer Part Number
CAH05A1BE
Manufacturer
Macromatic
Product Series
CAH
Family Series
Macromatic Protection Relays, CAH Series
Description
CURRENT SENSING RELAY 0.5 - 5A 240V AC, 0.5 - 50 SEC.
Phase
1
Voltage
120 V, 240 V, 28 V
Line Voltage
240 V
Current Rating
0.5-5 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
Yes
Time Delay Trip (Sec)
0.5-50 s
Restart Delay (Sec)
0.4 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
DIN Rail
Output Relay
SPDT
Approvals
CE, cURus
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
CAH05A1BE
Macromatic Protection Relays, CAH Series