Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Gearboxes
CALM30-S
Worldwide Electric Corporation Gearboxes
Single Output Shaft, CALM 30, 5/8in.
This item cannot be canceled or returned
Description
Single Output Shaft, CALM 30, 5/8in.
Specifications
Specifications
| Manufacturer Part Number |
CALM30-S |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Gearboxes |
| Description |
Single Output Shaft, CALM 30, 5/8in. |
| Accessory Type |
Single Output Shaft |
| For Use With |
Aluminum Worm Gear Reducers |
| Comments |
Box Size 30 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CALM30-S
Worldwide Electric Corporation Gearboxes