CALM40-10/1-56C
Worldwide Electric Corporation Gearboxes

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CALM40-10/1-56C

Worldwide Electric Corporation Gearboxes

CALM40-10/1-56C

Worldwide Electric Corporation Gearboxes
Worm Gear, Aluminum, 10:1 Ratio,
MFG Item Number
CALM40-10/1-56C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
CALM40-10/1-56C
Worm Gear, Aluminum, 10:1 Ratio,

Series Information

Specifications

Specifications
Manufacturer Part Number CALM40-10/1-56C
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Gearboxes
Description Worm Gear, Aluminum, 10:1 Ratio, 40mm Center Distance, 56C Input Flange, Hollow Output Bore
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 370 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Center Distance 1.574 "
Material Aluminum Alloy
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.75 "
Input Bore Size 0.625 "
Net Weight 0 lbs
Gross Weight 0 lbs