Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Gearboxes
CALM63-OPC
Worldwide Electric Corporation Gearboxes
MFG Item Number
CALM63-OPC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CALM63-OPC |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Gearboxes |
| Description |
Output Cover, CALM 63 |
| Accessory Type |
Output Cover |
| For Use With |
Aluminum Worm Gear Reducers |
| Comments |
Box Size 63 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.22 lbs |
CALM63-OPC
Worldwide Electric Corporation Gearboxes