Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Circuit Alert Module Series Information
| Manufacturer Part Number | CAM-10 |
|---|---|
| Manufacturer | Gardner Bender |
| Product Series | Circuit Alert Module |
| Family Series | Gardner Bender Electrical Testers, Circuit Alert Module Series |
| Description | Circuit Alert, Volt Sensing Module |
| Temperature Measurement | No |
| Frequency | 50 Hz, 60 Hz |
| Features | Audible, Pocket Clip |
| Max Voltage | 600 VAC |
| Non-Contact Voltage AC | 50-600 VAC |
| Approvals | UL |
| Comments | Works with Gardner Bender Circuit Alert Tools |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |