Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAN-302 Ilsco Grounding, CAN Series, Ground Neutral Bus, 36 Taps,250kcmil
CAN-302 Ilsco Grounding, CAN Series, Ground Neutral Bus, 36 Taps,250kcmil
This item cannot be canceled or returned
Description
Ground Neutral Bus, 36 Taps,250kcmil
- Manufactured from High Strength Copper Tubing
- Provides Maximum Conductivity
- Circuit Bars Inserted at 20 Angle
- Provides Easy Wire Insertion
- Copper Conductor Only
- Compact Design
- RoHS Compliant
- Range Taking
Specifications
Specifications
| Manufacturer Part Number |
CAN-302 |
| Manufacturer |
Ilsco |
| Product Series |
CAN |
| Family Series |
Ilsco Grounding, CAN Series |
| Description |
Ground Neutral Bus, 36 Taps,250kcmil -6AWG Cond Main, 6-14AWG on Taps |
| Number of Taps |
36 |
| Stack Type |
Two Bar Stack - Angled 20 deg |
| Wire Size Range |
14-6 AWG |
| Includes Mounting Block |
No |
| Material |
Copper |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Comments |
R-16 Phenolic mounting block available |
| Net Weight |
0.755 lbs |
| Gross Weight |
1.048 lbs |
CAN-302
Ilsco Grounding, CAN Series