CAOT-50.6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAOT-50.6

ILME Plugs & Receptacles

CAOT-50.6

ILME Plugs & Receptacles
50 PL SD ENT HD 4 PGS 1in.NPT
MFG Item Number
CAOT-50.6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CAOT-50.6
50 PL SD ENT HD 4 PGS 1in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number CAOT-50.6
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 50 PL SD ENT HD 4 PGS 1in.NPT
Number of Contacts None (Housing Only)
Composition Metallic
Thread Size NPT 1
Enclosure Hood/Side Entry
Approvals CE, cURus
Net Weight 0.6219 lbs
Gross Weight 0.6219 lbs