Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAP-06L229
6 PL SRFC MT BS 2 PG 2xPG29
MFG Item Number
CAP-06L229
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
6 PL SRFC MT BS 2 PG 2xPG29
Specifications
Specifications
| Manufacturer Part Number |
CAP-06L229 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL SRFC MT BS 2 PG 2xPG29 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
PG29 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.5844 lbs |
| Gross Weight |
0.5844 lbs |
CAP-06L229
ILME Plugs & Receptacles