Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CAP Series Information
| Manufacturer Part Number | CAP10AD62 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | CAP |
| Family Series | Macromatic Protection Relays, CAP Series |
| Description | Current Sensing Relay, 120VAC, 5-100mA/0.05-1A/0.5-10A Range Sel, Adj Pick-Up, 5-50pct. Drop-Out, 11-Pin |
| Phase | 1 |
| Voltage | 120 V, 240 V, 28 V |
| Line Voltage | 120 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | No |
| Variable Point Trip | No |
| Time Delay Trip (Sec) | 0.1-10 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Output Relay | SPDT |
| Approvals | cURus, UL |
| Comments | Mechanical: 10,000,000 operations, Full Load: 100,000 operations; Burden: Below 5 VA |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.42 lbs |