Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
CAP221694
Eaton's Crouse-Hinds series Fittings
MFG Item Number
CAP221694
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CAP221694 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Cable Glands |
| Conduit/Cable Type |
Standard |
| Trade Size |
M16 |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
CAP221694
Eaton's Crouse-Hinds series Fittings