Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fasteners
CAP222545
Eaton's Crouse-Hinds series Fasteners
RING WASHER ISO25 KLINGER VERT
MFG Item Number
CAP222545
This item cannot be canceled or returned
Description
RING WASHER ISO25 KLINGER VERT
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fasteners |
| Manufacturer Part Number |
CAP222545 |
| Description |
Eaton Capri ADE Gland Accessory, Sealing Washer M25 |
| Washer Type |
Sealing |
| Size |
M25 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
CAP222545
Eaton's Crouse-Hinds series Fasteners