CAP280144
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAP280144

Eaton's Crouse-Hinds series Fittings

CAP280144

Eaton's Crouse-Hinds series Fittings
L/NUT NPB 1 NPT
MFG Item Number
CAP280144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CAP280144
L/NUT NPB 1 NPT

Series Information

Specifications

Specifications
Manufacturer Part Number CAP280144
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Capri ADE Gland Accessory, Locknut NPB 1 NPT
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0.0397 lbs