Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
CAP280154
Eaton's Crouse-Hinds series Fittings
L/NUT NP BRASS EX-E NPT 1 1/4 OU10
MFG Item Number
CAP280154
This item cannot be canceled or returned
Description
L/NUT NP BRASS EX-E NPT 1 1/4 OU10
Specifications
Specifications
| Manufacturer Part Number |
CAP280154 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Capri ADE Gland Accessory, Locknut np brass Ex-e NPT 1 1/4 |
| Conduit/Cable Type |
Standard |
| Trade Size |
1-1/4 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.0736 lbs |
CAP280154
Eaton's Crouse-Hinds series Fittings