CAP280174
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAP280174

Eaton's Crouse-Hinds series Fittings

CAP280174

Eaton's Crouse-Hinds series Fittings
2in. Locknut
MFG Item Number
CAP280174
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CAP280174
2in. Locknut

Series Information

Specifications

Specifications
Manufacturer Part Number CAP280174
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description 2in. Locknut
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0.1523 lbs