Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fasteners
CAP280259
Eaton's Crouse-Hinds series Fasteners
SERRATED WASHER STAINLESS STEEL ISO25
MFG Item Number
CAP280259
This item cannot be canceled or returned
Description
SERRATED WASHER STAINLESS STEEL ISO25
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fasteners |
| Manufacturer Part Number |
CAP280259 |
| Description |
Eaton Capri Serrated Washer, Stainless Steel, Metric M25, Unplated |
| Finish |
Stainless Steel |
| Washer Type |
Toothed Lock |
| Size |
M25 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0157 lbs |
CAP280259
Eaton's Crouse-Hinds series Fasteners