Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
CAP567074
Eaton's Crouse-Hinds series Cable Entries
EARTH TAG BRASS NICKEL ISO25
MFG Item Number
CAP567074
This item cannot be canceled or returned
Description
EARTH TAG BRASS NICKEL ISO25
Specifications
Specifications
| Manufacturer Part Number |
CAP567074 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton Capri ADE Gland Accessory, Earth Tag Brass Nickel ISO25 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
CAP567074
Eaton's Crouse-Hinds series Cable Entries