Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries, CAPRI Series
CAPRI:846794
Eaton's Crouse-Hinds series Cable Entries, CAPRI Series
MFG Item Number
CAPRI:846794
This item cannot be canceled or returned
Description
Cable Entries, CAPRI Series
- Armored Gland Type
- Standard Material is Nickel‑Plated Brass for Superior Corrosion Resistance
- Available with Metric or NPT Threads
Specifications
Specifications
| Manufacturer Part Number |
CAPRI:846794 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CAPRI |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries, CAPRI Series |
| Description |
FITTING |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
0.47-0.83 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
ATEX |
| Protection Rating |
IP66, IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CAPRI:846794
Eaton's Crouse-Hinds series Cable Entries, CAPRI Series