CAT7 Series Information
Sprecher + Schuh magnetic motor starters are intended to eliminate the purchase and assembly of a separate contactor, overload relay, and associated wiring. When purchased with an enclosure, the starters are mounted and ready to install on receipt.
At the heart of all magnetic starters is the Sprecher + Schuh CAT7 and CAT9 line of motor starters. These starters are compact and offer intermediate sizes to better match specific motor requirements. This equates to generous wiring space and less wasted horsepower capacity.
Sprecher + Schuh's broad line of IEC style starters can be purchased pre-installed in a variety of standard enclosures. Cataloged enclosures include:
• Type 1 General Purpose
• Type 12 Industrial Dusttight
• Type 3R Raintight (outdoor)
• Type 4 Watertight
• Type 4X Watertight, Corrosion Resistant
| Manufacturer Part Number | PN-633181 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CAT7 |
| Family Series | Sprecher + Schuh Starters, CAT7 Series |
| Description | XPRF 30A 35A-CB 480VAC M7/9+ |
| Style | Enclosed |
| Industry Standard | No |
| Poles | 1 |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Motor FLA (Amps) | 5.4-27 A |
| UL Motor Starting (AC3) | 30 A |
| Current Rating | 30 A |
| Coil Type | Electronic |
| Auxiliary Contact | 1NO |
| Overload Type | Electronic |
| Overload Series | CEP7 |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | Yes |
| Pilot Light | No |
| Circuit Breaker | Yes |
| Approvals | CE, CSA, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |