CAT7-9-220W-FCB-G0
Sprecher + Schuh Starters, CAT7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CAT7-9-220W-FCB-G0 Sprecher + Schuh Starters, CAT7 Series, STARTER 9A 220VAC M1
MFG Item Number
PN-632508

CAT7-9-220W-FCB-G0 Sprecher + Schuh Starters, CAT7 Series, STARTER 9A 220VAC M1

MFG Item Number
PN-632508
Item Number
CAT7-9-220W-FCB-G0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CAT7 Series
Item #
CAT7-9-220W-FCB-G0
STARTER 9A 220VAC M1

CAT7 Series Information

Sprecher + Schuh magnetic motor starters are intended to eliminate the purchase and assembly of a separate contactor, overload relay, and associated wiring. When purchased with an enclosure, the starters are mounted and ready to install on receipt.

At the heart of all magnetic starters is the Sprecher + Schuh CAT7 and CAT9 line of motor starters. These starters are compact and offer intermediate sizes to better match specific motor requirements. This equates to generous wiring space and less wasted horsepower capacity.

Sprecher + Schuh's broad line of IEC style starters can be purchased pre-installed in a variety of standard enclosures. Cataloged enclosures include: 
• Type 1 General Purpose 
• Type 12 Industrial Dusttight 
• Type 3R Raintight (outdoor) 
• Type 4 Watertight 
• Type 4X Watertight, Corrosion Resistant
 

Specifications

Specifications
Manufacturer Part Number PN-632508
Manufacturer Sprecher + Schuh
Product Series CAT7
Family Series Sprecher + Schuh Starters, CAT7 Series
Description STARTER 9A 220VAC M1
Style Enclosed
Industry Standard No
Poles 1
Voltage 208-240 VAC
Nominal Voltage 208 VAC, 240 VAC
Motor FLA (Amps) 1-5 A
UL Motor Starting (AC3) 9 A
Current Rating 9 A
Coil Type Magnetic
Auxiliary Contact 1NO
Overload Type Thermal
Overload Series CEP7
Mounting Chassis
On/Off Switch No
Start Stop Switch No
Pilot Light No
Circuit Breaker No
Approvals CE, CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs