CAT8 Series Information
This miniature starter features the new CT8 Thermal Overload Relay. A complex current limiting calibration procedure performed after each unit ensures the consistent high quality of Sprecher + Schuh's thermal overload relay. Today's Class 10 T-frame design, like the CT8 Series, has been recognized by many motor manufacturers as the ideal type to assure optimum motor protection due to less use of copper and iron.
• Rated 690 V
• RoHs compliant
• Conforming to U.S., Canadian, and IEC
• Same dimensions for AC and DC
The entire CA8 System is logically engineered. Modular accessories like auxiliary contact blocks snap-on without increasing the CA8's original width of 45mm. Also, due to its horizontal switching movement, the basic contactor has the same low profile whether an AC or DC operating magnet is used. This permits the use of enclosures with shallow mounting depths. Once the CA8 is installed, all auxiliary contact blocks can be snapped-on or removed without changing any existing power wiring. Other accessories include a snap-on RC Link (surge suppressor), mechanical interlocks and space saving adaptors for connecting auxiliary components.
Both the CA8 Contactor and the CAT8 Starter are DIN-rail mountable for instant installation and modification. Fittings are also included on the CA8 for base mounting. All terminals are clearly marked and shipped in the open position for installation with either manual or power screwdrivers.
| Manufacturer Part Number | 5300103201 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CAT8 |
| Family Series | Sprecher + Schuh Starters, CAT8 Series |
| Description | STARTER 9A 24VAC O/L 2.9-4.0A |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 1 |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Motor FLA (Amps) | 2.9-4 A |
| UL Motor Starting (AC3) | 9 A |
| General Purpose (AC1) | 20 A |
| Current Rating | 9 A |
| Auxiliary Contact | 1NO |
| Overload Type | Thermal |
| Overload Series | CT8 |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CCC, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |