CFW110804T6OYZ
WEG Electric Drives, CFW11 Series
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
CFW110804T6OYZ WEG Electric Drives, CFW11 Series, CFW11 804A 900HP NB 3PH 575V, J2
MFG Item Number
CFW110804T6OYZ

CFW110804T6OYZ WEG Electric Drives, CFW11 Series, CFW11 804A 900HP NB 3PH 575V, J2

MFG Item Number
CFW110804T6OYZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, CFW11 Series
Item #
CFW110804T6OYZ
CFW11 804A 900HP NB 3PH 575V, J2

CFW11 Series Information

  • Plug and play philosophy (connect and use) enables quick and easy installation of accessories and options.
  • USB for microcomputer connection for using SUPERDRIVE programming and monitoring software as well as updating inverter firmware.
  • Human‑Machine Interface (HMI) with backlit graphic display and softkeys, greatly facilitates inverter programming and operation.
  • DC link inductors (symetrically connected to positive and negative DC link terminals) enable compliance with IEC61000‑3‑12 standard requirements regarding harmonics, (no need for external line reactance)
  • Intelligent thermal management enables full protection of IGBTs, monitoring of heatsink and internal air temperature.
  • Automatic control of the heatsink fan with speed sensor (additional protection) and easily detachable from the unit for cleaning and maintenance.
  • Normal Duty and Heavy Duty ratings to adapt optimally to all kinds of loads.
  • Protection with failure and alarm warnings.
  • Motor overload protection in compliance with IEC 60947‑4‑2/UL 508 C.
  • Memory card built into the standard product allows user to create functions without the need to use an external PLC (soft‑PLC via IEC61131‑3 programming software)
  • Guided start‑up simplifies initial user programming.
  • Real time clock
  • TRACE/SCOPE function to assist with the start‑up and system diagnostics.

Specifications

Specifications
Manufacturer Part Number CFW110804T6OYZ
Manufacturer WEG Electric
Product Series CFW11
Family Series WEG Electric Drives, CFW11 Series
Description CFW11 804A 900HP NB 3PH 575V, J2
Phase 3
HP (Constant Torque Rating) 750 hp
HP (Variable Torque Rating) 900 hp
Amps (Constant Torque Rating) 682 A
Amps (Variable Torque Rating) 804 A
Brake None
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Sensorless Vector, V/Hz (Scalar), Voltage Vector
Mounting Chassis Mount
Nominal Input Voltage 480 VAC, 575 VAC, 600 VAC, 690 VAC
AC Voltage 500-690 VAC
Frequency 300 Hz
Frame Size H
Enclosure Protected Chassis
Protection Rating IP20
Dynamic Braking Not Included
Height 55.7 "
Width 27.1 "
Depth 16.6 "
Net Weight 809.6 lbs
Gross Weight 809.6 lbs