Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-804011 Joslyn Clark Contactors, Cntr. 10/40A 115Vac 3Pno W/3Bo
MFG Item Number
97000-804011
7000-804011 Joslyn Clark Contactors, Cntr. 10/40A 115Vac 3Pno W/3Bo
MFG Item Number
97000-804011
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Cntr. 10/40A 115Vac 3Pno W/3Bo
Specifications
Specifications
| Manufacturer Part Number |
97000-804011 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Contactors |
| Description |
Cntr. 10/40A 115Vac 3Pno W/3Bo |
| Coil Type |
Non Latching |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Poles |
3NO |
| Mechanically Interlocked |
No |
| Auxiliary Contact |
None |
| Termination |
Screw |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7000-804011
Joslyn Clark Contactors