Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2027979 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Soft Starters |
| Description | RB3 Open Chassis Soft Starter with MX3 Technology (240-575V - 96A max) |
| Voltage | 240-575 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Current Rating | 96 A |
| Bypass | Yes |
| Capacity | 350% for 30 Seconds, 500% for 30 Seconds, 600% for 30 Seconds |
| Enclosure | No |
| Communication | DeviceNet, Ethernet IP, Modbus, Profibus |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |