Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2118984 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Soft Starters |
| Description | CSXi Compact Protected Chassis Soft Starter (10HP, 230V / 25HP, 460V / 30HP, 575V) |
| Voltage | 110-240 VAC, 380-440 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 380 VAC, 415 VAC |
| AC Voltage | 200-575 VAC |
| Current Rating | 34 A |
| Bypass | Yes |
| Capacity | 400% for 6 Seconds |
| Enclosure | No |
| Connection Type | In-Line |
| Approvals | cULus |
| Net Weight | 5.11 lbs |
| Gross Weight | 5.995 lbs |