CSXI-015-V6-C1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSXI-015-V6-C1 Benshaw Soft Starters, CSXi-015-V6-C1
MFG Item Number
2118984

CSXI-015-V6-C1 Benshaw Soft Starters, CSXi-015-V6-C1

MFG Item Number
2118984
Item Number
CSXI-015-V6-C1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, Series
Item #
CSXI-015-V6-C1
CSXi-015-V6-C1

Series Information

Specifications

Specifications
Manufacturer Part Number 2118984
Manufacturer Benshaw
Family Series Benshaw Soft Starters
Description CSXi Compact Protected Chassis Soft Starter (10HP, 230V / 25HP, 460V / 30HP, 575V)
Voltage 110-240 VAC, 380-440 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 380 VAC, 415 VAC
AC Voltage 200-575 VAC
Current Rating 34 A
Bypass Yes
Capacity 400% for 6 Seconds
Enclosure No
Connection Type In-Line
Approvals cULus
Net Weight 5.11 lbs
Gross Weight 5.995 lbs