Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAU8-09-20-208-LW Sprecher + Schuh Contactors, CAU8 Series, CONTACTORFVR 9A 208VAC 2NO
MFG Item Number
051A0300000000
CAU8-09-20-208-LW Sprecher + Schuh Contactors, CAU8 Series, CONTACTORFVR 9A 208VAC 2NO
MFG Item Number
051A0300000000
Item Number
CAU8-09-20-208-LW
This item cannot be canceled or returned
Description
CONTACTORFVR 9A 208VAC 2NO
Specifications
Specifications
| Manufacturer Part Number |
051A0300000000 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
CAU8 |
| Family Series |
Sprecher + Schuh Contactors, CAU8 Series |
| Description |
CONTACTORFVR 9A 208VAC 2NO |
| Nominal Coil Voltage |
208 VAC, 240 VAC |
| Coil Voltage |
208-220 VAC |
| Coil Type |
Non Latching |
| Poles |
3 |
| Auxiliary Contact |
2NO |
| Termination |
Screw |
| General Purpose (AC1) |
20 A |
| UL Motor Switching (AC3) |
9 A |
| Mechanically Interlocked |
No |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CAU8-09-20-208-LW
Sprecher + Schuh Contactors, CAU8 Series