CAU8-12C-42-24DD-PW
Sprecher + Schuh Contactors, CAU8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAU8-12C-42-24DD-PW Sprecher + Schuh Contactors, CAU8 Series, Contactor FVR 12A 24VDD

MFG Item Number
PN-597986

CAU8-12C-42-24DD-PW Sprecher + Schuh Contactors, CAU8 Series, Contactor FVR 12A 24VDD

MFG Item Number
PN-597986
Item Number
CAU8-12C-42-24DD-PW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CAU8 Series
Item #
CAU8-12C-42-24DD-PW
Contactor FVR 12A 24VDD

CAU8 Series Information

Specifications

Specifications
Manufacturer Part Number PN-597986
Manufacturer Sprecher + Schuh
Product Series CAU8
Family Series Sprecher + Schuh Contactors, CAU8 Series
Description Contactor FVR 12A 24VDD
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Non Latching
Poles 3
Auxiliary Contact 2NO, 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs