CAUT7 Series Information
Non-Combination Motor Starters
At the heart of all magnetic starters is the Sprecher + Schuh CAT7 and CAT9 line of motor starters. These starters are compact and offer intermediate sizes to better match specific motor requirements. This equates to generous wiring space and less wasted horsepower capacity.
Magnetic starters are equipped with Sprecher + Schuh's premium CEP7 solid state overload relay standard. Unlike traditional overload relays that indirectly sense motor current through heater elements, CEP7 solid state overload relays measure motor current directly through integrated current transformers and on board electronics. The electronics provide numerous advantages over electromechanical relays.
| Manufacturer Part Number | PN-633919 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CAUT7 |
| Family Series | Sprecher + Schuh Starters, CAUT7 Series |
| Description | STARTERFVR 72A 120VAC 20-100A+ |
| Style | Enclosed |
| Industry Standard | No |
| Poles | 1 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Motor FLA (Amps) | 20-200 A |
| UL Motor Starting (AC3) | 72 A |
| Current Rating | 72 A |
| Coil Type | Magnetic |
| Auxiliary Contact | 1NO, 1NC |
| Overload Type | Thermal |
| Overload Series | CEP7 |
| NEMA Frame Size | F |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CE, CSA, cUL, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |