CAUT Series Information
Combination Starters – Through the Door Operation
Sprecher + Schuh's through-the-door operated combination starters represent an economical alternative to the classic flange-operated combo solution. It is designed to meet rigid UL/NEC withstand specifications. Sprecher + Schuh has been building custom control panels with this design for years.
At the heart of all combination starters is the Sprecher + Schuh CAT7 and CAT9 line of motor starters. These starters are compact and offer intermediate sizes to better match specific motor requirements. This equates to generous wiring space and less wasted horsepower capacity.
Combination starters are equipped with Sprecher + Schuh's premium CEP7 solid-state overload relay standard. Unlike traditional overload relays that indirectly sense motor current through heater elements, CEP7 solid-state overload relays measure motor current directly through integrated current transformers and onboard electronics. The electronics provide numerous advantages over electromechanical relays. Alternatively, the CT7N Thermal Overload Relay may also be selected.
Choices for disconnect include:
• Thermal Magnetic Molded Case Circuit Breaker (MCCB)
• L11 fusible or non-fusible Disconnect switch
• Motor Circuit Controller
| Manufacturer Part Number | 5300102666 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CAUT |
| Family Series | Sprecher + Schuh Starters, CAUT Series |
| Description | STRTFVR 12A 24VDC 4NO/2NC 2.5A |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 1 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Motor FLA (Amps) | 1.8-2.5 A |
| UL Motor Starting (AC3) | 12 A |
| General Purpose (AC1) | 20 A |
| Current Rating | 12 A |
| Auxiliary Contact | 2NO |
| Overload Type | Thermal |
| Overload Series | CT8 |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CCC, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |