Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAV-24LG29
24 PL HC TE HD 1LVT&GSK PG29
MFG Item Number
CAV-24LG29
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24 PL HC TE HD 1LVT&GSK PG29
Specifications
Specifications
| Manufacturer Part Number |
CAV-24LG29 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL HC TE HD 1LVT&GSK PG29 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG29 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
CAV-24LG29
ILME Plugs & Receptacles