CAVL7 Series Information
Compact Contactors for North American Lighting Applications
Sprecher + Schuh CAL7 and CAVL7 contactors can be used to control a wide variety of lighting loads. These contactors are well suited to handle the high inrush currents typical of this application as well as other non-motor (resistive) loads.
Tungsten Filament Lamps
• General purpose incandescent
• Special purpose incandescent
• Infrared
• Sodium Iodine
Discharge Lamps (with Ballast)
• Fluorescent lamps
• Mercury vapor
• High/low pressure sodium
• Quartz
• Halogen metal-vapor
Mixed Light Lamps
In Application
The tungsten filaments of incandescent lamps have a very low ohmic resistance when cold. As a result, the closing current is very high but also very short.
The closing current of discharge lamps (lighting with ballast) is highly inductive (due to series-connected transformers or chokes), and its duration depends on the lamp type.
| Manufacturer Part Number | PN-580137 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CAVL7 |
| Family Series | Sprecher + Schuh Contactors, CAVL7 Series |
| Description | CONTACTOR 60A-E UL 4NO 220VAC |
| Type | Mechanically Held |
| Nominal Coil Voltage | 240 VAC |
| Coil Voltage | 220 VAC |
| Coil Type | Mechanical |
| Poles | 4 |
| Auxiliary Contact | None |
| Termination | Screw |
| Current Rating | 60 A |
| Enclosure | Yes |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |