Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAVT-16.5
16 PL HC TE HD 4PGS 3/4NPT
MFG Item Number
CAVT-16.5
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL HC TE HD 4PGS 3/4NPT
Specifications
Specifications
| Manufacturer Part Number |
CAVT-16.5 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL HC TE HD 4PGS 3/4NPT |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
NPT 3/4 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.45 lbs |
CAVT-16.5
ILME Plugs & Receptacles