CB-203
Thomas & Betts Conduit Mounts, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB-203

Thomas & Betts Conduit Mounts, Steel City Series

CB-203

Thomas & Betts Conduit Mounts, Steel City Series
Hardware
Item Number
CB-203
MFG Item Number
CB 203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Steel City Series
Item #
CB-203
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number CB 203
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Description Hardware
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Die-Cast Zinc
Style One Hole
Rigid Size (in) 1 "
Approvals UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
Alternatives
CB3
CB3
Eaton's Crouse-Hinds series Conduit Mounts