Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CB-FPH3100L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2021607 |
| Manufacturer |
Benshaw |
| Family Series |
Benshaw Circuit Breakers |
| Description |
CB 100A FD 3P 600V, HI |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CB-FPH3100L
Benshaw Circuit Breakers