CB-JGS3250FAG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB-JGS3250FAG Benshaw Circuit Breakers, CB-JGS3250FAG

MFG Item Number
2022273

CB-JGS3250FAG Benshaw Circuit Breakers, CB-JGS3250FAG

MFG Item Number
2022273
Item Number
CB-JGS3250FAG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CB-JGS3250FAG
CB-JGS3250FAG

Series Information

Specifications

Specifications
Manufacturer Part Number 2022273
Manufacturer Benshaw
Family Series Benshaw Circuit Breakers
Description CB 250A JD P 600V
Current Rating 250 A
Max Voltage 600 VAC
Gross Weight 0 lbs
Net Weight 0 lbs