Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CB-QOU115 Benshaw Circuit Breakers, CB-QOU115
CB-QOU115 Benshaw Circuit Breakers, CB-QOU115
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2022885 |
| Manufacturer |
Benshaw |
| Family Series |
Benshaw Circuit Breakers |
| Description |
CB 15A PXD 1P V |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC, 48 VDC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CB-QOU115
Benshaw Circuit Breakers