CB-UTS150HFMU100A3PLLUL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB-UTS150HFMU100A3PLLUL

Benshaw Circuit Breakers

CB-UTS150HFMU100A3PLLUL

Benshaw Circuit Breakers
CB-UTS150HFMU100A3PLLUL
Item Number
CB-UTS150HFMU100A3PLLUL
MFG Item Number
2125932
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CB-UTS150HFMU100A3PLLUL
CB-UTS150HFMU100A3PLLUL

Series Information

Specifications

Specifications
Manufacturer Part Number 2125932
Manufacturer Benshaw
Family Series Benshaw Circuit Breakers
Description CB 100A UTS150 3P 600VAC, H-HIGH FAULT, FMU TRIP UNIT, 65KA AT 480VAC
Poles 3
Current Rating 100 A
Max Voltage 600 VAC
Electronic Trip Unit FMU
Gross Weight 0 lbs
Net Weight 0 lbs