Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Audible Signaling Devices
CB1-613R
ABB Audible Signaling Devices
PULSATION BUZZER, RED, 230VAC
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
PULSATION BUZZER, RED, 230VAC
Specifications
Specifications
| Manufacturer Part Number |
CB1-613R |
| Manufacturer |
ABB |
| Family Series |
ABB Audible Signaling Devices |
| Description |
Compact Buzzer - Pulsating sound with pulsating light - Red - Illuminated |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
70 A |
| Comments |
Illuminated Red, Pulsating Sound |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.01 lbs |
CB1-613R
ABB Audible Signaling Devices