Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Audible Signaling Devices
CB1-630B
ABB Audible Signaling Devices
PULSATION BUZZER, BLACK, 24VAC/DC
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
PULSATION BUZZER, BLACK, 24VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
CB1-630B |
| Manufacturer |
ABB |
| Family Series |
ABB Audible Signaling Devices |
| Description |
Compact Buzzer - Pulsating sound without light - Black - Non-illuminated |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Approvals |
CE, cURus |
| Comments |
Black Color, Pulsating Sound |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
CB1-630B
ABB Audible Signaling Devices