Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Circuit Breakers
CB184F-135
Eaton's Bussmann series Circuit Breakers
TYPE 3 HI AMP WATERPROOF C.B. 135 AMP
MFG Item Number
CB184F-135
This item cannot be canceled or returned
Description
TYPE 3 HI AMP WATERPROOF C.B. 135 AMP
Specifications
Specifications
| Manufacturer Part Number |
CB184F-135 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Circuit Breakers |
| Description |
Eaton Bussmann series C.B.184F automotive circuit breaker, 48 Vdc, 135A, 3 kAIC, Type III, High amp, Waterproof |
| Gross Weight |
0.25 lbs |
| Net Weight |
0.25 lbs |
CB184F-135
Eaton's Bussmann series Circuit Breakers