Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CB187F-30 Eaton's Bussmann series Circuit Breakers, TYPE 3 MARINE RATED F.M. C.B. 30 AMP
MFG Item Number
CB187F-30
CB187F-30 Eaton's Bussmann series Circuit Breakers, TYPE 3 MARINE RATED F.M. C.B. 30 AMP
MFG Item Number
CB187F-30
This item cannot be canceled or returned
Description
TYPE 3 MARINE RATED F.M. C.B. 30 AMP
Specifications
Specifications
| Manufacturer Part Number |
CB187F-30 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Circuit Breakers |
| Description |
Eaton Bussmann series C.B.187F marine rated circuit breaker, Switch function and nuts/lock washers, 30A, 5 kAIC, Automotive, Type 3, 5/16 in-18 TPI copper terminal |
| Gross Weight |
0.48 lbs |
| Net Weight |
0.48 lbs |
CB187F-30
Eaton's Bussmann series Circuit Breakers