Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
CB1SA-G
Ocal, a T & B Brand Conduit Mounts
OC CB1SAG 1 OCAL AL CLAMP BACK GRAY
This item cannot be canceled or returned
Description
OC CB1SAG 1 OCAL AL CLAMP BACK GRAY
Specifications
Specifications
| Manufacturer Part Number |
CB1SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC CB1SAG 1 OCAL AL CLAMP BACK GRAY |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
Clamp Back Spacer |
| Rigid Size (in) |
1 " |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
CB1SA-G
Ocal, a T & B Brand Conduit Mounts