Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, CB2000 Series
CB20720807EB
Eaton's Bussmann series Terminal Blocks, CB2000 Series
Cb 2000 Series Terminal Block
MFG Item Number
CB20720807EB
This item cannot be canceled or returned
Description
Terminal Blocks, CB2000 Series
Cb 2000 Series Terminal Block
CB2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CB20720807EB |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CB2000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, CB2000 Series |
| Description |
Cb 2000 Series Terminal Block |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
10.2 lbs |
| Gross Weight |
10.2 lbs |
CB20720807EB
Eaton's Bussmann series Terminal Blocks, CB2000 Series