CB223-10
Eaton's Bussmann series Fuses, CB223 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CB223-10 Eaton's Bussmann series Fuses, CB223 Series, ATC CB TYPE 3 -MANUAL RESET - 10 AMP

MFG Item Number
CB223-10

CB223-10 Eaton's Bussmann series Fuses, CB223 Series, ATC CB TYPE 3 -MANUAL RESET - 10 AMP

MFG Item Number
CB223-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CB223 Series
Item #
CB223-10
ATC CB TYPE 3 -MANUAL RESET - 10 AMP

CB223 Series Information

Specifications

Specifications
Manufacturer Part Number CB223-10
Manufacturer Eaton's Bussmann series
Product Series CB223
Family Series Eaton's Bussmann series Fuses, CB223 Series
Description Eaton Bussmann series CB223 automotive circuit breaker, type III ATC footprint, 10A, 28 Vdc, UL-Rated 94V-0 thermoplastic housing with gold metal cover type I or silver metal cover type II and III
Fuse Type Automotive
Current Rating 10 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs