CB Intelligent Chargers Series Information
| Manufacturer Part Number | CB2410A |
|---|---|
| Manufacturer | Altech |
| Product Series | CB Intelligent Chargers |
| Family Series | Altech Power Supplies, CB Intelligent Chargers Series |
| Description | Battery Charger, 24VDC, 10A |
| AC Voltage | 180-305 VAC, 90-135 VAC |
| Nominal Input Voltage | 120 VAC, 240 VAC, 277 VAC |
| Nominal Output Voltage | 24 VDC |
| Battery Type | Gel Cell, Nickel-Cadmium, Sealed Lead Acid, Wet Cell |
| Charging Stages | 3 |
| Current Rating | 10 A |
| Mounting | DIN Rail |
| Approvals | IEC, UL |
| Protection Rating | IP20 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |