Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Circuit Breakers
CB251-10
Eaton's Bussmann series Circuit Breakers
TYPE 1 MID-RANGE C.B. 32 Vdc 10 AMP
This item cannot be canceled or returned
Description
TYPE 1 MID-RANGE C.B. 32 Vdc 10 AMP
Specifications
Specifications
| Manufacturer Part Number |
CB251-10 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Circuit Breakers |
| Description |
Eaton Bussmann series C.B.251 marine rated circuit breaker, Ignition protected, 10A, Automotive, Type I, Waterproof |
| Gross Weight |
0.075 lbs |
| Net Weight |
0.07 lbs |
CB251-10
Eaton's Bussmann series Circuit Breakers